Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
235.966
Nominal Center Distance - Inch:
9.29
Other Features:
Double Reduction | Without Bushing | Other Mount Flange Mounted | Model A
Mounting Method:
Flange Mounted
Overall Length - Inch:
24.2
5407JSC25A SCREW CONV DRIVE DS-3.437
Description
5407JSC25A SCD DS-3.437 ; 0795256 HELICAL GEAR DRIVE
Part # 5400913
BDI # 18109801
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
33.84
5215JSC25A SCREW CONV DRIVE DS-2.437
Description
5215JSC25A SCD DS-2.437 ; 0795090 HELICAL GEAR DRIVE
Part # 5400747
BDI # 18109424
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
27.688
5215JSC14A SCREW CONV DRIVE DS-3.000
Description
5215JSC14A SCD DS-3.000 ; 0795087 HELICAL GEAR DRIVE
Part # 5400744
BDI # 18109417
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
27.875
5215JSC14A SCREW CONV DRIVE DS-2.000
Description
5215JSC14A SCD DS-2.000 ; 0795085 HELICAL GEAR DRIVE
Part # 5400742
BDI # 18109415
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
27