07UWBQ3AB118A_B ULTRAMITE

COMPARE

07UWBQ3AB118A_B ULTRAMITE

Description
07UWBQ3AB118A_B 113.2:1 GEARMOTOR ; POR 4761663 HELICAL BEVEL

FALK

Part # 5300336

BDI # 18103640

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Triple Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 15.78

Price Inventory : Available to order
Loading Price
QTY