1154WBM2S20-AA OMNIBOX
Description
1154WBM2S20-AA OMNIBOX WORM REDUCER ; 4732809 POR
Part # 1154WBM2S20-AA OMNIBOX
BDI # 24123244
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
2050FC2A-20.56 ULTRAMAX
Description
2050FC2A-20.56 ULTRAMAX SPEED REDUCER ; 781189
Part # 2050FC2A-20.56 ULTRAMAX
BDI # 21925265
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
1525WO-2S-20 OMNIBOX
Description
1525WO-2S-20 OMNIBOX WORM REDUCER ; 4732850 POR
Part # 1525WO-2S-20 OMNIBOX
BDI # 24132238
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Worm on Top | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
19
1800WU3S20 OMNIBOX
Description
1800WU3S20 OMNIBOX WORM REDUCER ; 4706434 POR
Part # 1800WU3S20 OMNIBOX
BDI # 24135821
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Single Reduction | Worm on Bottom | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.02
203UCBN2A20.A_B ULTRAMITE 20
Description
203UCBN2A20.A-B ULTRAMITE 20 GEAR DRIVE ; 20:1 RATIO 143TC TO 145TC
Part # 203UCBN2A20.A_B ULTRAMITE 20
BDI # 24096535
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
10.61
Overall Width - Inch:
6.69