Page 1 of 21

Next

Compare
5107J25A

COMPARE

5107J25A

Description
5107J25A BASIC UNIT ; 793784

FALK

Part # 5400463

BDI # 21490200

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.66
Nominal Center Distance - Inch: 2.9
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 10.43

Price Inventory : Available to order
Loading Price
QTY
5315J25A BASIC DRIVE

COMPARE

5315J25A BASIC DRIVE

Description
5315J25A BASIC DRIVE ; 794393

FALK

Part # 5400649

BDI # 18109579

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 167.132
Nominal Center Distance - Inch: 6.58
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 18.66

Price Inventory : Available to order
Loading Price
QTY
5507J25A BASIC DRIVE

COMPARE

5507J25A BASIC DRIVE

Description
5507J25A BASIC DRIVE ; 794408

FALK

Part # 5400377

BDI # 18109718

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 150HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 235.966
Nominal Center Distance - Inch: 9.29
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 24.48

Price Inventory : Available to order
Loading Price
QTY
5207J25A BASIC DRIVE

COMPARE

5207J25A BASIC DRIVE

Description
5207J25A BASIC DRIVE HELICAL REDUCER ; 00794381 PAR QUADRIVE 25:1

FALK

Part # 5400508

BDI # 18108936

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 124.46
Nominal Center Distance - Inch: 4.9
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 13.73

Price Inventory : Available to order
Loading Price
QTY
5407JR25A

COMPARE

5407JR25A

Description
5407JR25A SHAFT MOUNT NO BUSHING ; 794697

FALK

Part # 5400658

BDI # 18109786

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 203.962
Nominal Center Distance - Inch: 8.03
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 20.16

Price Inventory : Available to order
Loading Price
QTY