204UCBN2A28 A_B ULTRAMITE 27
Description
204UCBN2A28 A-B ULTRAMITE 27 ; SPEED REDUCER
Part # 204UCBN2A28 A_B ULTRAMITE 27
BDI # 21531263
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
12.07
Overall Width - Inch:
8.03
05UWAQ2AB32.A-B ULTRAMITE
Description
05UWAQ2AB32.A-B ULTRAMITE GEAR DRIVE ; RIGHT ANGLE HELICAL WORM 32 RATIO
Part # 05UWAQ2AB32.A-B ULTRAMITE
BDI # 21917692
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77
2070FZ2B-31.08 320T ULTRAMAX
Description
2070FZ2B-31.08 320T ULTRAMAX SPEED REDCR ; 6760883
Part # 2070FZ2B-31.08 320T ULTRAMAX
BDI # 21824651
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 320T
Mounting Method:
Base Mounted
Overall Length - Inch:
28.34
Overall Width - Inch:
21
1206WBQ1S30-125 OMNIBOX
Description
1206WBQ1S30-125 OMNIBOX WORM REDUCER ; 4706433 POR
Part # 1206WBQ1S30-125 OMNIBOX
BDI # 24125682
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.43
2060FC2B-31.69 ULTRAMAX
Description
2060FC2B-31.69 ULTRAMAX SPEED REDUCER ; 796982
Part # 2060FC2B-31.69 ULTRAMAX
BDI # 21917794
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4