Page 1 of 3

Next

Compare
1238WOQM1S50-AB OMNIBOX

COMPARE

1238WOQM1S50-AB OMNIBOX

Description
1238WOQM1S50-AB OMNIBOX WORM REDUCER ; 4732867 POR

FALK

Part # 1238WOQM1S50-AB OMNIBOX

BDI # 24127546

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 8.815

Price Inventory : Available to order
Loading Price
QTY
1262WBQM1S50-AA OMNIBOX

COMPARE

1262WBQM1S50-AA OMNIBOX

Description
1262WBQM1S50-AA OMNIBOX WORM REDUCER ; 4732818 POR

FALK

Part # 1262WBQM1S50-AA OMNIBOX

BDI # 24128276

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 9.53

Price Inventory : Available to order
Loading Price
QTY
1262WLQM2SP50-AA-125 OMNIBOX

COMPARE

1262WLQM2SP50-AA-125 OMNIBOX

Description
1262WLQM2SP50-AA-125 OMNIBOX ; 4706067 POR

FALK

Part # 1262WLQM2SP50-AA-125 OMNIBOX

BDI # 24128638

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 9.53

Price Inventory : Available to order
Loading Price
QTY
1425WBQM1S50-AB OMNIBOX

COMPARE

1425WBQM1S50-AB OMNIBOX

Description
1425WBQM1S50-AB OMNIBOX WORM REDUCER ; 4712186 POR

FALK

Part # 1425WBQM1S50-AB OMNIBOX

BDI # 24131465

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 107.95
Nominal Center Distance - Inch: 4.25
Other Features: Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 12.55

Price Inventory : Available to order
Loading Price
QTY
05UWAQ2AB50.A_A ULTRAMITE

COMPARE

05UWAQ2AB50.A_A ULTRAMITE

Description
05UWAQ2AB50.A-A ULTRAMITE ; HELICAL BEVEL GEARMOTOR

FALK

Part # 05UWAQ2AB50.A_A ULTRAMITE

BDI # 21838718

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.77

Price Inventory : Available to order
Loading Price
QTY