1262WBM2S7.5AB OMNIBOX
Description
1262WBM2S7.5AB OMNIBOX WORM REDUCER ; 4706126 POR
Part # 1262WBM2S7.5AB OMNIBOX
BDI # 24126912
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
1325WB2S7.5. OMNIBOX
Description
1325WB2S7.5. OMNIBOX WORM REDUCER ; 4706198 POR
Part # 1325WB2S7.5. OMNIBOX
BDI # 24128052
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.78
1262WBM2S7.5AC OMNIBOX
Description
1262WBM2S7.5AC OMNIBOX WORM REDUCER ; 4706499 POR
Part # 1262WBM2S7.5AC OMNIBOX
BDI # 24127996
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.46
1700WO3A7.5 OMNIBOX
Description
1700WO3A7.5 OMNIBOX WORM REDUCER ; 4706429 POR
Part # 1700WO3A7.5 OMNIBOX
BDI # 24134837
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Worm on Top | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87
1300WBQM1S7.5-AC-14 OMNIBOX
Description
1300WBQM1S7.5-AC-14 OMNIBOX WORM REDUCER ; 4712221 POR
Part # 1300WBQM1S7.5-AC-14 OMNIBOX
BDI # 24128706
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.46