2040FC2A-4.929 ULTRAMAX
Description
2040FC2A-4.929 ULTRAMAX SPEED REDUCER ; 781161
Part # 10056200
BDI # 21490229
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
5203JSC25A SCREW CONV DRIVE DS-2.000
Description
5203JSC25A SCREW CONV DRIVE DS-2.000 ; 794926 SHAFT MOUNT REDUCER
Part # 5400558
BDI # 18109170
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
23.12
5203JSC25A SCREW CONV DRIVE DS-3.000
Description
5203JSC25A SCREW CONV DRIVE DS-3.000 ; 794928 SHAFT MOUNT REDUCER
Part # 5400560
BDI # 18109172
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
23.995
5215JSC25A SCREW CONV DRIVE DS-3.000
Description
5215JSC25A SCREW CONV DRIVE DS-3.000 ; 795091 SHAFT MOUNT REDUCER
Part # 5400748
BDI # 18109425
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
27.875
5207JSC25A SCREW CONV DRIVE DS-2.437
Description
5207JSC25A SCD DS-2.437 ; 0795000 HELICAL GEAR DRIVE
Part # 5400630
BDI # 18109083
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
25.388