2060FZ3B-106.5 210T ULTRAMAX
Description
2060FZ3B-106.5 210T ULTRAMAX SPEED REDCR ; 6760679 106.5:1 RATIO 210T
Part # 2060FZ3B-106.5 210T ULTRAMAX
BDI # 22106931
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
16.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method:
Base Mounted
Overall Length - Inch:
24.32
Overall Width - Inch:
18.4