1238WOQM1S50-AB OMNIBOX
Description
1238WOQM1S50-AB OMNIBOX WORM REDUCER ; 4732867 POR
Part # 1238WOQM1S50-AB OMNIBOX
BDI # 24127546
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.815
1262WBQM1S50-AA OMNIBOX
Description
1262WBQM1S50-AA OMNIBOX WORM REDUCER ; 4732818 POR
Part # 1262WBQM1S50-AA OMNIBOX
BDI # 24128276
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
1425WBQM1S50-AB OMNIBOX
Description
1425WBQM1S50-AB OMNIBOX WORM REDUCER ; 4712186 POR
Part # 1425WBQM1S50-AB OMNIBOX
BDI # 24131465
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.55
1262WLQM2SP50-AA-125 OMNIBOX
Description
1262WLQM2SP50-AA-125 OMNIBOX ; 4706067 POR
Part # 1262WLQM2SP50-AA-125 OMNIBOX
BDI # 24128638
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
05UWAQ2AB50.A_A ULTRAMITE
Description
05UWAQ2AB50.A-A ULTRAMITE ; HELICAL BEVEL GEARMOTOR
Part # 05UWAQ2AB50.A_A ULTRAMITE
BDI # 21838718
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77