CT3401
Description
CT3401 LINEAR CHAIN TENSIONER ; NON-RETURNABLE #80 SINGLE
Part # CT3401
BDI # 17283114
Features
Chain Pitch - Inch:
1
Chain Size:
80
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
22.098
Face Width - Inch:
0.87
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
2
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1201-L
Description
CT1201-L LINEAR CHAIN TENSIONER ; NON-RETURNABLE #35 SINGLE
Part # CT1201-L
BDI # 17283086
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT1101-L
Description
CT1101-L LINEAR CHAIN TENSIONER ; NON-RETURNABLE #35 SINGLE
Part # CT1101-L
BDI # 17283077
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted