14MPC-31S-90X1.500 MPB
Description
14MPC-31S-90X1.500 MPB SYNC PULLEY
Part # 14MPC31S90MPB
BDI # 998128
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F14M-31S-37
Description
F14M-31S-37 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # 77279731
BDI # 1124141
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F14M-31S-20
Description
F14M-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # 77279631
BDI # 1124140
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed