W3814M120-MPB
Description
W3814M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M120-MPB
BDI # 613020
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578030
Pitch Diameter - Millimeter:
169.34
PB14MX-38S-125
Description
PB14MX-38S-125 SYNCHRONOUS PULLEY ; 14MM P 38GROVES
Part # 77168038
BDI # 1125974
Features
Pitch Diameter - Inch:
6.666
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
169.316
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
PHP 38-14M-55TB
Description
PHP 38-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 38-14M-55TB
BDI # 1289715
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed