14MX-50S-90
Description
14MX-50S-90 SYNCHRONOUS PULLEY ; 14MM PITCH 50T 3.543" BELT W
Part # 77199050
BDI # 1094971
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
14MX50S68-3525
Description
14MX50S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 68MMW BORED 3525 BUSH
Part # 14MX50S68-3525
BDI # 21977600
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed
PHP 50-14M-170TB
Description
PHP 50-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 50-14M-170TB
BDI # 1289794
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
239.776
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
P50-14MGT-40
Description
P50-14MGT-40 SYNCHRONOUS PULLEY ; 50GROVES 14MM P 40MM W
Part # 77114050
BDI # 1125770
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed