P23-5MGT-15-MPB
Description
P23-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093023
BDI # 1125550
Features
Pitch Diameter - Inch:
1.441
Flange Outside Diameter - Millimeter:
42.164
Inch - Metric:
Metric
Outside Diameter - Inch:
1.396
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
36.601
Mounting Method:
Rough Bore
P23-5MGT-25-MPB
Description
P23-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM PITCH 23T 0.984" BELT W
Part # 77095023
BDI # 1125551
Features
Pitch Diameter - Inch:
1.441
Flange Outside Diameter - Millimeter:
42.164
Inch - Metric:
Metric
Outside Diameter - Inch:
1.396
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
36.601
Mounting Method:
Rough Bore
PHP 21-T5-23RSB
Description
PHP 21-T5-23RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-23RSB
BDI # 1292402
Features
Pitch Diameter - Inch:
1.441
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.407
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
36.61
Mounting Method:
Rough Bore