Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577334
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
GTR-168G-8M-62-3030TL
Description
GTR-168G-8M-62 ; 3030TL FALCON SPROCKET
Part # 20296151
BDI # 415726
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.78
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
8 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577350
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Bushed
GTR-192G-8M-62-3030TL
Description
GTR-192G-8M-62 ; 3030TL FALCON SPROCKET
Part # 20296153
BDI # 415728
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.186
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
8 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577358
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed