Features
Pitch Diameter - Inch:
2.306
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
58.572
Mounting Method:
Bushed
PHP 23-8M-85RSB
Description
PHP 23-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 23-8M-85RSB
BDI # 1290013
Features
Pitch Diameter - Inch:
2.306
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
58.57
Mounting Method:
Rough Bore
PHP 23-8M-30RSB
Description
PHP 23-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 23-8M-30RSB
BDI # 1289943
Features
Pitch Diameter - Inch:
2.267
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.57
Mounting Method:
Rough Bore
PHP 23-8M-20RSB
Description
PHP 23-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 23-8M-20RSB
BDI # 1289907
Features
Pitch Diameter - Inch:
2.306
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
58.57
Mounting Method:
Rough Bore
PHP 23-8M-30TB
Description
PHP 23-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 23-8M-30TB
BDI # 1289593
Features
Pitch Diameter - Inch:
2.306
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
58.57
Mounting Method:
Bushed