7/3V530SK
Description
7/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 7/3V530SK
BDI # 653626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584376
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7
7/3V650SK
Description
7/3V650SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 7/3V650SK
BDI # 653632
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584379
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7
7/3V560SK
Description
7/3V560SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 7/3V560SK
BDI # 653628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584377
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7
7/3V1060SF
Description
7/3V1060SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 7/3V1060SF
BDI # 653613
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584371
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
7
7/3V475SK
Description
7/3V475SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 7/3V475SK
BDI # 653622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584374
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7