Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580959
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
8
8 3V 1900 R
Description
8 3V 1900 R V-BELT SHEAVE ; 8GR 3V 19" OD BORED FOR R1 BUSHING
Part # 8 3V 1900 R
BDI # 21979612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
PHP 8-3V600-SK
Description
PHP 8-3V600-SK PULLEY ; NON-RETURNABLE
Part # PHP 8-3V600-SK
BDI # 1283524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
8 3V 1060 TB
Description
8 3V 1060 TB V-BELT SHEAVE ; 8 GROOVE 3V BELT 10.6" OD BUSHED
Part # 8 3V 1060 TB
BDI # 624241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581477
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
8