Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667877
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.375
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668304
Pressure Angle:
14.5
GD118A
Description
GD118A CHANGE SPUR GEAR ; NON-RETURNABLE 16 DIA PITCH CAST IRON
Part # 11280
BDI # 161786
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.833
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668626
Pressure Angle:
14.5