D20C65 X 12IN 12.001/12.004
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Part # D20C65 X 12IN 12.001/12.004
BDI # 25199068
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Finished Bore
H140A80 X 12.002/12.004 MTO
Description
H140A80 X 12.002/12.004 MTO SPROCKET ; 1-3/4" PITCH 80 TEETH 12" BORE
Part # H140A80 X 12.002/12.004 MTO
BDI # 21564634
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
D100B46 10-1/2 SPLIT
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Part # D100B46 10-1/2 SPLIT
BDI # 21552196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Split Type
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Finished Bore
160B70 290MM MTO
Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD
Part # 160B70 290MM MTO
BDI # 24947204
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Finished Bore
H40A112 X 15-3/4
Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL
Part # H40A112 X 15-3/4
BDI # 21462812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore