SSGHF4018AH
Description
SSGHF4018AH WORM GEAR SPEED REDUCER ; RA 56C 40:1 RATIO WORM GEAR
Part # SSGHF4018AH
BDI # 130588
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Without Bushing | Standard Bore 1 | Standard and Maximum Bore Requires No Bushing
Global Part Number GPN:
342944
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.85