GPP7450

COMPARE

GPP7450

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # GPP7450

BDI # 128636

Features

Mounting Frame: 24-PSL
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Mounting Method: Direct Mounted
Overall Length - Inch: 11.42

Price Inventory : Available to order
Loading Price
QTY
GCF5X01AA

COMPARE

GCF5X01AA

Description
GCF5X01AA GEARBOX

BALDOR-RELIANCE

Part # GCF5X01AA

BDI # 24869610

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Ratio Multiplier
Global Part Number GPN: 339291
Mounting Method: Flange Mounted
Overall Length - Inch: 6.83

Price Inventory : Available to order
Loading Price
QTY