GIF5068B
Description
GIF5068B AC GEARMOTOR ; MTO 3.04HP 1750 48.09:1 140TC INLINE
Part # GIF5068B
BDI # 128395
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.06
Overall Width - Inch:
10.35
SSGHF5026AH
Description
SSGHF5026AH WORM GEAR SPEED REDUCER ; RA 56C 50:1 RATIO WORM GEAR
Part # SSGHF5026AH
BDI # 130595
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Without Bushing | Standard Bore 1-7/16 | Standard and Maximum Bore Requires No Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.9