35B23-1/2
Description
35B23-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45761
BDI # 169187
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
40B23-1 3/16
Description
40B23-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15122
BDI # 163340
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.958
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Plain Style | Type A | Minimum Bore 3/16
Global Part Number GPN:
668656
Pressure Angle:
20
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668451
Pressure Angle:
14.5