35B25SS
Description
35B25SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 69490
BDI # 177156
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668175
Pressure Angle:
14.5
35B25-1/2
Description
35B25-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45763
BDI # 169189
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668514
Pressure Angle:
20
HLSK104Y R
Description
HLSK104Y R SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # 12358
BDI # 162172
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665575
Pressure Angle:
20 Degree