40B112
Description
40B112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 16462
BDI # 163935
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
60B60-1 7/16
Description
60B60-1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 46464
BDI # 169461
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60B60SS
Description
60B60SS ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 69351
BDI # 177108
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
60A45
Description
60A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 16340
BDI # 163892
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
60A72
Description
60A72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 16350
BDI # 163896
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore