Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
66.548
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
171.45
Coupling Type:
Resilient Coupling
Torque:
13900In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.412
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 5.875 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
203.2
Hub Diameter - Inch:
8
Coupling Type:
Gear Coupling
Torque:
580000In-Lbs
Features
Other Features:
Components may or may not inter-mix among brands - KD
Coupling Type:
Disc Coupling
Part Type:
Parts Kit
4 HG MMHUB10
Description
4 HG MMHUB10 COUPLING MILL MOTOR HUB ; NON-RETURNABLE
Part # HG2284859
BDI # 27815053
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
204 KD 20 JL800
Description
204 KD 20 JL800 DISC COUPLING ; NON-RETURNABLE
Part # 2433472
BDI # 316673