454 KD 20 LHUB
Description
454 KD 20 LHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2423119
BDI # 317233
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
330.2
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
171.45
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
257.048
Coupling Type:
Disc Coupling
404 KD 20 CA1400
Description
404 KD 20 CA1400 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2423580
BDI # 317169
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
215000In-Lbs
1110T10 CGA
Description
1110T10 CGA COVER/GRID ASSEMBLY ; NON-RETURNABLE FOR GRID COUPLING
Part # 1965847
BDI # 318071
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.36
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.36
Features
Component:
Sleeve Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
Width - Inch:
4.25