Page 1 of 365

Next

Compare
400 HUB 1-3/8X3/8 SPEC

COMPARE

400 HUB 1-3/8X3/8 SPEC

Description
400 HUB 1-3/8X3/8 SPL COUPLING HUB

MAGNALOY COUPLING

Part # M40011212S

BDI # 600831

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
400 HUB 1-3/8X5/16

COMPARE

400 HUB 1-3/8X5/16

Description
400 HUB 1-3/8X5/16 COUPLING HUB ; 1 3/8" BORE 5/16" KW

MAGNALOY COUPLING

Part # M40011210

BDI # 600828

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
800 HUB 3-3/8X7/8

COMPARE

800 HUB 3-3/8X7/8

Description
800 HUB 3-3/8X7/8 CPLG HUB ; 3-3/8" BORE 7" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M80031228

BDI # 602406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
800 HUB NO BORE

COMPARE

800 HUB NO BORE

Description
800 HUB NO BORE CPLG HUB

MAGNALOY COUPLING

Part # M800R

BDI # 602516

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling
Torque: Neoprene 21889.4 | Urethane 32834.1 | Hytrel 47062.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
500 HUB 2-1/8X1/2

COMPARE

500 HUB 2-1/8X1/2

Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50020416

BDI # 601731

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY