Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465187
Bushing Series:
R2
R2 2 5/16
Description
R2 2 5/16 TAPERED BUSHING ; 2 5/16" BORE MST SERIES
Part # R2 2 5/16
BDI # 610907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465182
Bushing Series:
R2
R2 2 3/8
Description
R2 2 3/8 TAPERED BUSHING ; 2-3/8" BORE 4" OD 4.88" LTB
Part # R2 2 3/8
BDI # 610906
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465181
Bushing Series:
R2
R2 2 13/16
Description
R2 2 13/16 TAPERED BUSHING ; 2 13/16" BORE MST SERIES
Part # R2 2 13/16
BDI # 610902
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465177
Bushing Series:
R2
R2 2 3/16
Description
R2 2 3/16 TAPERED BUSHING ; 2-3/16" BORE R2 SPLIT TAPER
Part # R2 2 3/16
BDI # 610904
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465179
Bushing Series:
R2