8MX224S36-3525
Description
8MX224S36-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 36MMW BORE 3525 BUSH
Part # 8MX224S36-3525
BDI # 21977068
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
36
14MX200S20-3525
Description
14MX200S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 20MMW BORE 3525 BUSH
Part # 14MX200S20-3525
BDI # 21977286
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX43S90-3525
Description
14MX43S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 43T 7.54" PD 90MMW BORED 3525 BUSH
Part # 14MX43S90-3525
BDI # 21977578
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.544
Mounting Method:
Bushed
14MX45S90-3525
Description
14MX45S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 45T 7.89" PD 90MMW BORED 3525 BUSH
Part # 14MX45S90-3525
BDI # 21977584
Features
Pitch Diameter - Inch:
0.311
Flange Outside Diameter - Millimeter:
8.39
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.895
Mounting Method:
Bushed
14MX48S68-3525
Description
14MX48S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 68MMW BORED 3525 BUSH
Part # 14MX48S68-3525
BDI # 21977590
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed