10 8V 4450 TB
Description
10 8V 4450 TB V-BELT SHEAVE ; 10GR 8V 44.5" PD BORED FOR 5050 BUSHING
Part # 10 8V 4450 TB
BDI # 21974795
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
10
8 8V 5300 TB
Description
8 8V 5300 TB V-BELT SHEAVE ; TB HI-CAP 8 GRV
Part # 8 8V 5300 TB
BDI # 624338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581372
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
8
14MX224S90-6050
Description
14MX224S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 90MMW BORE 6050 BUSH
Part # 14MX224S90-6050
BDI # 21977300
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
90
10 8V 3550 TB
Description
10 8V 3550 TB V-BELT SHEAVE ; 10GR 8V 35.5" PD BORED FOR 5050 BUSHING
Part # 10 8V 3550 TB
BDI # 21974793
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
10
12 8V 3000 TB
Description
12 8V 3000 TB V-BELT SHEAVE ; 12GR 8V 30.00" OD BORED FOR 6050 BUSHING
Part # 12 8V 3000 TB
BDI # 21974622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
12