Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
QD Bushing
Global Part Number GPN:
31292
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Split Taper Bushing
Global Part Number GPN:
571515
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
160R20H
Description
160R20H ROLLER CHAIN SPROCKET ; 2" P 20T HT BORE FOR R BUSHING
Part # 160R20H
BDI # 616088
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
571517
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
160A22
Description
160A22 ROLLER CHAIN SPROCKET ; 2" P 22T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A22
BDI # 615962
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Global Part Number GPN:
31494
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Global Part Number GPN:
31493
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore