E40B22H
Description
E40B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B22H
BDI # 608499
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Triplex Type
Global Part Number GPN:
30810
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30728
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Split Taper Bushing
Global Part Number GPN:
571329
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Split Taper Bushing
Global Part Number GPN:
571328
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
E40B21H
Description
E40B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B21H
BDI # 608498
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Triplex Type
Global Part Number GPN:
30809
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore