D60BTB25H
Description
D60BTB25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB25H
BDI # 607931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30381
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
D60R45
Description
D60R45 ROLLER CHAIN SPROCKET ; 60 CHAIN 45 TEETH 2 ROW
Part # D60R45
BDI # 608000
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Split Taper Bushing
Global Part Number GPN:
571160
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
D60Q35H
Description
D60Q35H ROLLER CHAIN SPROCKET ; 3/4" P 35T HT DOUBLE BORE FOR Q BUSH
Part # D60Q35H
BDI # 607995
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Split Taper Bushing
Global Part Number GPN:
571270
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
D60CTB52
Description
D60CTB52 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D60CTB52
BDI # 607961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30386
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Bushed
D60CTB68
Description
D60CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D60CTB68
BDI # 607963
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30388
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Bushed