Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580959
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
8
8 B 60 SF
Description
8 B 60 SF V-BELT SHEAVE ; FIXED PITCH 8 GROOVE A/B 6.35" OD BUSHED
Part # 8 B 60 SF
BDI # 624168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580286
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
8 8V 3000 U
Description
8 8V 3000 U V-BELT SHEAVE ; 8GR 8V 30" OD BORED FOR U0 BUSHING
Part # 8 8V 3000 U
BDI # 21979636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
8 8V 2240 U
Description
8 8V 2240 U V-BELT SHEAVE ; 8GR 8V 22.4" OD BORED FOR U0 BUSHING
Part # 8 8V 2240 U
BDI # 21979632
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
8 8V 1800 U
Description
8 8V 1800 U V-BELT SHEAVE ; 8GR 8V 18" OD BORED FOR U0 BUSHING
Part # 8 8V 1800 U
BDI # 21979624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8