E35B102
Description
E35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B102
BDI # 608453
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Other Features:
Triplex Type
Global Part Number GPN:
30771
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Rough Bore
D35B102
Description
D35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B102
BDI # 607685
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Other Features:
Duplex Type
Global Part Number GPN:
30558
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Rough Bore
D40B102
Description
D40B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B102
BDI # 607731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
16.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.528
Other Features:
Duplex Type
Global Part Number GPN:
30586
Pitch Diameter - Millimeter:
412.394
Mounting Method:
Rough Bore
D50CTB102
Description
D50CTB102 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50CTB102
BDI # 607866
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30362
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Bushed
E50C102
Description
E50C102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50C102
BDI # 608573
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
Triplex Type
Global Part Number GPN:
36420
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Rough Bore