50BS112 1 3/16
Description
50BS112 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS112 1 3/16
BDI # 621243
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Global Part Number GPN:
33713
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50BS112 1 3/8
Description
50BS112 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS112 1 3/8
BDI # 621245
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Global Part Number GPN:
34214
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
35BTB112
Description
35BTB112 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB112
BDI # 618877
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32015
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 3/4
Global Part Number GPN:
671858
Pressure Angle:
20
50BS112 1 3/4
Description
50BS112 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS112 1 3/4
BDI # 621244
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Global Part Number GPN:
35117
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore