50TTA22-35
Description
50TTA22-35 ROLLER CHAIN SPROCKET ; TYPE A 50 CHAIN 22 TEETH
Part # 50TTA22-35
BDI # 622162
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
22L075
Description
22L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 22L075
BDI # 617635
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573813
Pitch Diameter - Millimeter:
66.7
80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
40BS22 1
Description
40BS22 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T 1" BORE
Part # 40BS22 1
BDI # 619671
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
33069
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore