Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671565
Pressure Angle:
14.5
50SDS23
Description
50SDS23 ROLLER CHAIN SPROCKET ; 50 CHAIN 23 TEETH 1 ROW
Part # 50SDS23
BDI # 622124
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31008
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
E80B23H
Description
E80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B23H
BDI # 608688
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Triplex Type
Global Part Number GPN:
30884
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
D200B23
Description
D200B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B23
BDI # 607573
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
Duplex Type
Global Part Number GPN:
30554
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore