SS1230BS 7/8
Description
SS1230BS 7/8 GEAR ; SPUR GEAR SS 3/4IN FACE 14-1/2DEG PRESS
Part # SS1230BS 7/8
BDI # 21445681
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
63.5