D60BTB25H
Description
D60BTB25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB25H
BDI # 607931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30381
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
40BS25 1
Description
40BS25 1 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1" BORE
Part # 40BS25 1
BDI # 619731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
33078
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Split Taper Bushing
Global Part Number GPN:
571197
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
D40B25H
Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B25H
BDI # 607747
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type
Global Part Number GPN:
30602
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666248
Pressure Angle:
20 Degree