60SK27
Description
60SK27 ROLLER CHAIN SPROCKET ; 3/4" P 27T BORE FOR SK BUSHING
Part # 60SK27
BDI # 623659
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31086
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Global Part Number GPN:
36378
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Triplex Type
Global Part Number GPN:
569857
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
60BS27 1 15/16
Description
60BS27 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 27T SINGLE 1-15/16" BORE
Part # 60BS27 1 15/16
BDI # 622956
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
35345
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Simplex Type
Global Part Number GPN:
570006
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore