Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671715
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Global Part Number GPN:
31615
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
40SH35
Description
40SH35 ROLLER CHAIN SPROCKET ; 40 CHAIN 21 TEETH 1 ROW
Part # 40SH35
BDI # 620350
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
QD Bushing
Global Part Number GPN:
30955
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
D160C35
Description
D160C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C35
BDI # 607525
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Duplex Type
Global Part Number GPN:
36449
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
35TTA35-35
Description
35TTA35-35 ROLLER CHAIN SPROCKET ; TYPE A 35 CHAIN 35 TEETH
Part # 35TTA35-35
BDI # 619017
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore