Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Global Part Number GPN:
36392
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Rough Bore
8MX41S21-2012
Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH
Part # 8MX41S21-2012
BDI # 21977232
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1
Face Width - Inch:
0.039
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
36268
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
60BS41 1 5/8
Description
60BS41 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS41 1 5/8
BDI # 623115
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Global Part Number GPN:
35032
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Other Features:
Simplex Type
Global Part Number GPN:
571086
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore