35A48
Description
35A48 ROLLER CHAIN SPROCKET ; 3/8" P 48T 19/32" MIN PLAIN A PLATE
Part # 35A48
BDI # 618605
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Global Part Number GPN:
31620
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
31705
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6.05
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Global Part Number GPN:
666214
Pressure Angle:
20 Degree
W488M22-SDS
Description
W488M22-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M22-SDS
BDI # 613065
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577973
Pitch Diameter - Millimeter:
122.23
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Simplex Type
Global Part Number GPN:
570570
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore