Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Global Part Number GPN:
36359
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
B1090-6
Description
B1090-6 BEVEL GEAR ; 90 TEETH 0.86" WD 10" DIAMETRAL PITCH
Part # B1090-6
BDI # 606437
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
10 DP
Other Features:
6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666224
Pressure Angle:
20 Degree
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
30
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-11/16
Global Part Number GPN:
671430
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-3/16
Global Part Number GPN:
671611
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Global Part Number GPN:
31832
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore