TW140-2
Description
TW140-2 BEARING LOCKWASHER ; 10-13/32" OD 7.982" ID 0.193" THICK
Part # TW140
BDI # 1374401
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.406
Outside Diameter - Millimeter:
264.312
Other Features:
Face Dia 9.156 | 19 Tangs
Inside Diameter - Millimeter:
202.743
Features
Thread Size:
12.562-6
Inch - Metric:
Inch
Outside Diameter - Inch:
15.005
Outside Diameter - Millimeter:
381.127
Threads per Inch:
6
Nominal Thickness - Inch:
1.656
Nominal Thickness - Millimeter:
42.062
Features
Thread Size:
10.192-6
Inch - Metric:
Inch
Outside Diameter - Inch:
12.193
Outside Diameter - Millimeter:
309.702
Threads per Inch:
6
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966
N 044
Description
N 044 BRG LOCKNUT ; NON-RETURNABLE 8.628"-8 THD 10-1/4" OD
Part # N 044
BDI # 1367080
Features
Thread Size:
8.628-8
Inch - Metric:
Inch
Outside Diameter - Inch:
10.255
Outside Diameter - Millimeter:
260.477
Threads per Inch:
8
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32