1130 COVER SET HORIZONTAL IMPERIAL
Description
1130 COVER SET HORIZONTAL IMPERIAL
Part # 1130-CVR SET 2PC-HZ IN
BDI # 597778
Features
Component:
Horizontal Split Cover
Width - Millimeter:
195.072
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.68
1110 COVER SET HORIZONTAL IMPERIAL
Description
1110 COVER SET HORIZONTAL IMPERIAL
Part # 1110-CVR SET 2PC-HZ IN
BDI # 597776
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.36
FA 3.5E SLEEVE WITH SEAL
Description
FA 3.5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-3.5E-SLEEVE-W/SEAL
BDI # 597669
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | 3500RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
177000In-Lbs
Width - Inch:
8.63
13S 2 RSB NKW 2 SETSCREWS 90
Description
13S 2 RSB NKW 2 SETSCREWS 90 FLANGE ; COUPLING HUB
Part # 13S-FLNG-2"-RSB-NKW-2SS90
BDI # 594215
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
14S 2 RSB NKW 2 SETSCREWS 90
Description
14S 2 RSB NKW 2 SETSCREWS 90 CPLG HUB
Part # 14S-FLNG-2"-RSB-NKW-2SS90
BDI # 594219
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs